missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel System Replacement Parts

Product Code. 11942955 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Caster
Gasket
Gel Tray
Unit Size:
2 sets
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11942955 Caster Each
11952955 Gasket 2 sets
11962955 Gel Tray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11942955 Supplier Thermo Scientific™ Supplier No. B1ACST
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Replace your UVT gel tray, gaskets and external casters with mini gel and multi gel system replacement parts.

Replace your UVT gel tray, gaskets and external casters with Thermo Scientific™ Owl™ EasyCast™ B1A Mini Gel and A2-OK Multi Gel System Replacement Parts, for use with EasyCast B1A and A2-OK Multi Gel Mini Gel Systems.

Notes:

Ideal for use with EasyCast B1A and A2-OK Multi Gel Mini Gel Systems.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast B1A Mini Gel and A2-OK Multi Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Caster
Includes Trays and Combs Not Included
Length (Metric) 8 cm
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.