missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ EasyCast™ B2 and B3 System Replacement Parts

Product Code. 11972965
Change view
Click to view available options
Type:
External Caster
Gasket
Gel Tray
Includes:
12 Slots
12 Slots, 12 Rapid Load Combs
Gasket Pair
Gel Tray Only
Trays and Combs Not Included
Unit Size:
2 sets
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Includes Unit Size
11972965 Gel Tray Gel Tray Only Each
11932965 External Caster Trays and Combs Not Included Each
11942965 Gasket Gasket Pair 2 sets
11947585 Gel Tray 12 Slots, 12 Rapid Load Combs Each
11969127 Gel Tray 12 Slots Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11972965 Supplier Thermo Scientific™ Supplier No. B2UVT
  • ONLINE EXCLUSIVE PRICE
    324.00 €
    107.00 € / Pack of 1
    Save 217.00 €
    66% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replace your UVT gel tray, gaskets and external casters with B2 and B3 system replacement parts.

Replace your UVT gel tray, gaskets and external casters with Thermo Scientific™ Owl™ EasyCast™ B2 and B3 System Replacement Parts, for use with EasyCast™ Mini Gel Systems.

For use with Owl EasyCast B2 and B3 Gel Systems.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ EasyCast B2 and B3 Mini Gel Electrophoresis System
Gel Size Mini
Product Line Owl, EasyCast
Type Gel Tray
Includes Gel Tray Only
Length (Metric) 14 cm
Width (Metric) 12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.