missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply

Product Code. 13483646
Click to view available options
Voltage:
120 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13483646

Brand: Thermo Scientific™ EC300XL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Retain settings after shut-down with the power-off memory of this compact power supply, ideal for DNA/RNA and protein electrophoresis.

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply. It is ideal for DNA/RNA and protein electrophoresis.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Three jacks
TRUSTED_SUSTAINABILITY

Specifications

Description Model EC300XL; 120V 50/60Hz
Max. Current 400 mA
Product Line Owl
Timer 0 to 999 min.
Display Voltage or current
No. of Jacks 3
Dimensions (L x W x H) 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm)
Length (English) 10.25 in.
Length (Metric) 26 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Electrical Requirements 120 V 50/60 Hz
Max. Voltage 300 V
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.