missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ RF-3 Filing System
Click to view available options
Positions:
8
Unit Size:
Each
Description
Organize your refrigerator, coldroom, freezer or benchtop with the Thermo Scientific™ Owl™ RF-3 Filing System.
Features:
- Eight compartments constructed of durable 0.64cm thick acrylic
- No-skid rubber feet prevent sliding
- Use either vertically or horizontally
Ordering Information:
Microtube racks are not included.
Specifications
Specifications
| Product Type | Filing System |
| Array | 2 x 4 |
| Material | Acrylic |
| Positions | 8 |
| Shape | Rectangular |
| Length (English) | 6 in. |
| Width (English) | 9 in. |
| Height (English) | 12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction