missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ S3S System Combs

Product Code. 12444717
Change view
Click to view available options
Description:
Sharktooth Comb
Sharktooth Micro-Well Comb
Teeth Count:
110 (3X)
146 (4X)
72 (2X)
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Volume (Metric) Well:
10µL
2µL
3.7µL
5.5µL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Teeth Count Thickness (Metric) Teeth Volume (Metric) Well unitSize
12444717 Sharktooth Micro-Well Comb 72 (2X) 0.4 mm 10µL Each
12454717 Sharktooth Comb 110 (3X) 0.4 mm 5.5µL Each
11505195 Sharktooth Micro-Well Comb 146 (4X) 0.2 mm 2µL Each
12474717 Sharktooth Micro-Well Comb 146 (4X) 0.4 mm 3.7µL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12444717 Supplier Thermo Scientific™ Supplier No. S2SMT2
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate comb assembly with these heavy-duty, one-piece combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ S3S System Combs. These heavy-duty, one-piece combs are for use with the Owl™ S3S System.

Heavy duty, one piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY

Specifications

Description Sharktooth Micro-Well Comb
For Use With (Equipment) Owl™ S3S Aluminum-Backed Sequencer System
Product Type Combs
Teeth Count 72 (2X)
Thickness (Metric) Teeth 0.4 mm
Volume (Metric) Well 10µL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.