missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates

Product Code. 11997505 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Offset Glass
Height (Metric):
0.18 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Height (Metric) Unit Size
11997505 Offset Glass 0.18 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11997505 Supplier Thermo Scientific™ Supplier No. S2S43G
  • ONLINE EXCLUSIVE PRICE
    29.90 €
    27.60 € / Pack of 1
    Save 2.30 €
    7% Off
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ Sequencing System
Height (Metric) 0.18 in.
Length (Metric) 43 cm
Product Type Offset Glass
Thickness (Metric) Teeth 3/16 in.
Width (Metric) 35 cm
Description Offset Glass; 43cmL x 35cmW x 0.18 in. thickness
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.