missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers

Product Code. 12474727 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
45 cm
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12474727 45 cm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12474727 Supplier Thermo Scientific™ Supplier No. S2SLSA4
  • ONLINE EXCLUSIVE PRICE
    43.10 €
    41.20 € / Pack of 3
    Save 1.90 €
    4% Off
Estimated Shipment: 12-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.

Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.

Available in 1.0W x 45cmL (0.4mm thick) or 1.0W x 65cmL (0.2mm thick).
TRUSTED_SUSTAINABILITY

Specifications

Description Spacer Set; 1.0W x 45cmL; 0.4mm thick
For Use With (Equipment) Owl™ S3S Aluminum-Backed Sequencer System
Length (Metric) 45 cm
Product Type Spacers
Thickness (Metric) Teeth 0.4 mm
Width (Metric) 1.0 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.