missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Transfer Membranes

Product Code. p-4525101 Shop All Thermo Scientific Products
Change view
Click to view available options
Packaging Type:
Roll
Sheets (10 x 10cm)
Sheets (15 x 15cm)
Unit Size:
Each
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Type Unit Size
12464737 Roll Each
12474737 Sheets (15 x 15cm) Pack of 10
12484737 Sheets (10 x 10cm) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12464737 Supplier Thermo Scientific™ Supplier No. TM1511
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

  • Thermo Scientific offers Immobilon™-P, PVDF transfer membrane manufactured by Millipore™.
  • This membrane provides the highest signal-to-noise ratio, which allows the use of mild blocking procedures.
  • Immobilon-P has high protein retention, is compatible with all standard visualization methods and can be used for protein sequencing.
  • Immobilon is available in minigel and large-format gel sizes.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 26.5 cm
Width (Metric) 3.75 m
Packaging Type Roll
Description 26.5cm x 3.75m; Roll
For Use With (Application) Western blotting
Format Roll
Material Immobilon-P, PVDF
Dimensions (LxW) 3.75 m x 26.5 cm
Product Line Owl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.