missing translation for 'onlineSavingsMsg'
Learn More

WTW™ OxiTop™ Control BOD Self-Check Measurement System

Product Code. 10682782
Change view
Click to view available options
Type:
BOD Meter 12
BOD Meter 6
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10682782 BOD Meter 12 Each
10012071 BOD Meter 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10682782 Supplier WTW™ Supplier No. 208204

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Providing time-saving and error-free automatic statistical evaluation.

  • Convenient operation via practical controller
  • Suitable for large sample volumes - up to 100 parallel samples
  • Simple allocation by automatic sample ID
  • Complete package for 6 or 12 measuring points
  • Successor of the OxiTop system
  • Infrared interface and software-controlled functions
  • Data can be transferred to a PC for evaluation via the cable AK-540/B and the communications program Achot OC
TRUSTED_SUSTAINABILITY

Specifications

Type BOD Meter 12
Connection Type AK-540/B cable
Temperature (Metric) Operating 5°C to 50°C
Accuracy ±1% of value ±1 hPa
For Use With (Application) For self-check, 12 simultaneous measurements
Includes Controller OC 100, IS 12 inductive stirring system, 12 OxiTop™-C measuring units with IR interface, universal power supply, 12 sample bottles, 12 Rubber sleeves, 12 stirrer bars, vessel with measuring head, stirrer, software + cable, CO2 absorbent, nitrification inhibitor, overflow measuring flask, stirrer bars, stirrer bar remover, blocks of chart paper
Warranty 1 Year
Height (Metric) 70 mm
Diameter (English) 2.8 in.
Diameter (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.