missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Amoxycillin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high quality, easy-to-use antimicrobial susceptibility testing discs.
35.55 €
Specifications
Antimicrobial Agents | Amoxycillin |
---|---|
Description | Oxoid Amoxycillin Antimicrobial Susceptibility Discs |
Antibiotic Code | AML |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11933992
|
Thermo Scientific™
CT0061B |
Oxoid Amoxycillin Antimicrobial Susceptibility Discs | 25μg |
35.55 €
Pack of 250 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11953032
|
Thermo Scientific™
CT0060B |
Oxoid Amoxycillin Antimicrobial Susceptibility Discs | 2μg |
35.55 €
Pack of 250 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11952962
|
Thermo Scientific™
CT0161B |
Oxoid Amoxycillin Antimicrobial Susceptibility Discs | 10μg |
35.55 €
Pack of 250 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Amoxycillin Antimicrobial Susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.
Specifications
Amoxycillin | |
AML | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Amoxycillin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |