missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Antimicrobial Susceptibility disc Dispenser
Click to view available options
No. of Places:
6 Oxoid Disc Cartridges
8 Oxoid Disc Cartridges
For Use With (Equipment):
100mm diameter plates
90mm diameter plates
Unit Size:
Each
Description
Accurately place antimicrobial susceptibility discs onto your media of choice when carrying out manual Antimicrobial Susceptibility Testing methods using a self-tamping Thermo Scientific™ Oxoid™ Antimicrobial Susceptibility disc Dispenser.
One of the simplest and most widely used methods for susceptibility testing, disc diffusion is extremely flexible, offering a wide variety of antibiotics and concentrations which can easily be changed as required.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends onpends on.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends onpends on.
Specifications
Specifications
| Certifications/Compliance | For use only with Oxoid Antimicrobial Susceptibility Discs |
| Description | Oxoid Antimicrobial Susceptibility Disc Dispenser |
| Product Type | Antimicrobial Susceptibility Disc Dispenser |
| For Use With (Equipment) | 90mm diameter plates |
| No. of Places | 8 Oxoid Disc Cartridges |
| Packaging Type | 1 Dispenser/Pk. |
For use only with Oxoid™ Antimicrobial Susceptibility discs.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction