missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Polymyxin B Antimicrobial Susceptibility discs

Product Code. 11944002
Change view
Click to view available options
Concentration:
300U
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Concentration Unit Size
11944002 300U Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11944002 Supplier Thermo Scientific™ Supplier No. CT0044B
  • ONLINE EXCLUSIVE PRICE
    37.45 €
    35.18 € / Pack of 250
    Save 2.27 €
    6% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.

Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Polymyxin B Antimicrobial Susceptibility discs.

Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.

disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
  • Inoculum level
  • Presence of contamination
  • Resistant mutants
  • Beta-lactamase activity
  • Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY

Specifications

Antimicrobial Agents Polymyxin B
Certifications/Compliance Complies with CLSI guidelines
Concentration 300U
Description Oxoid Polymyxin B Antimicrobial Susceptibility Discs
Antibiotic Code PB
Product Type Antimicrobial Susceptibility Discs
Test Type Antimicrobial Susceptibility
No. per Pack 5 Cartridges/Pk.
Packaging Type 50 Discs/Cartridge
Quantity 50 Discs/Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.