missing translation for 'onlineSavingsMsg'
Learn More

Laboratoires Anios™ Oxy Floor Detergent Doses

Product Code. 11747044
Change view
Click to view available options
Size:
25 g
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11747044 25 g Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11747044 Supplier Laboratoires Anios™ Supplier No. 2131234FX
  • ONLINE EXCLUSIVE PRICE
    197.40 €
    167.56 € / Pack of 100
    Save 29.84 €
    15% Off
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleaning and disinfection with broad spectrum for floors and surfaces, during epidemic period. High level activity against Clostridium difficile, Norovirus, Rotavirus, Mycobacterium terrae and avium...

Detergent disinfectant Floors and surfaces:

  • Powder releasing peracetic acid
  • White powder with low granulometry
  • Hygroscopic powder (keep away from humidity)
  • pH of diluted product (0.5%) : approx. 9.3
  • Density : 0.91
  • Formulation without perborate
  • Without characterisitic odour after dilution
  • Blue coloured solution after dilution
  • Use duration : 8 hours

Specifications

Product Type Oxy Floor Detergent
Container Type Packet
For Use With (Application) Disinfectant Cleaner Oxy'floor Wide Spectrum for Floors and Surfaces
Quantity 100/Pk.
Size 25 g
Volume (Metric) 25 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.