missing translation for 'onlineSavingsMsg'
Learn More

Draeger™ Pac™ 3500 Oxygen Monitor

Product Code. 10618620
Change view
Click to view available options
Response Time:
10 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Response Time unitSize
10618620 10 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10618620 Supplier Draeger™ Supplier No. 8322004

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for the personal monitoring of carbon monoxide, hydrogen sulfide or oxygen.

  • Lightweight and compact while offering excellent wear comfort - stable and rotatable crocodile clip, a shock-proof and chemical-resistant rubber coating and meets the requirements of IP68 for rough working environments
  • Large, language-free display continuously shows the gas concentration while simultaneously displaying the corresponding measurement unit; background light ensures that these values can be clearly read, even in the dark
  • Equipped with a Draeger XXS sensor that allows gas intake from both the top and front of the 3500, meaning a continuous measurement is always guaranteed, even if a gas inlet has accidentally been covered
  • Event logger for storage of up to 60 events, along with their dates and times; infrared analysis allows them to be loaded onto the PC for further analysis
  • Bump and function test to immediately remind users if a bump test or calibration is required; tests performed in seconds
  • Offers greater safety through extremely fast reaction times; robust sensors can also be used in extreme environmental conditions without triggering a false alarm
  • Triple alarm with a clear, multi-toned signal and visual alarm in the form of a bright, flashing 360° LED on the top and bottom that also vibrates

Specifications

Alarm Types Audio, visual, and vibrating
Battery Life >8600 hr.
Components Measured Oxygen
Type Oxygen Monitor
Humidity Range 10 to 90% r.h.
IP Rating IP65
Measurement Range 0 to 25% in vol.
Pressure Range 700 to 1300 hPa
Quantity 1 Pk.
Resolution 0.1% in vol.
Response Time 10 sec.
Sample Type Gas
Temperature Range (Metric) Ambient −30° to +50°C
Weight (Metric) 0.12kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.