missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ P-52 RUE Printer

Product Code. 15763732 Shop All Mettler Toledo Products
Change view
Click to view available options
Languages:
English, German, French, Italian, Spanish, Russian
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Languages Unit Size
15763732 English, German, French, Italian, Spanish, Russian Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15763732 Supplier Mettler Toledo™ Supplier No. 30237290
  • ONLINE EXCLUSIVE PRICE
    2098.80 €
    1553.39 € / Pack of 1
    Save 545.41 €
    25% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dot matrix printer technology

  • Printing technolog: Dot matrix
  • Printing speed: Up to 10 mm/s
  • Barcode generation: No
  • Interfaces: Ethernet;RS-232;USB Device
  • Operating languages: English
  • Character set: IBM/DOS, ANSI/WIN, UTF-8
  • Built-in real-time clock: No
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 100 to 240 VAC 50/60 Hz
Material Printing: Standard paper (paper, continuous label)
Languages English, German, French, Italian, Spanish, Russian
Weight (Metric) 1.25 kg
Type P52-RUE Printer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.