missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For all applications in analytical, industrial and medical laboratories, including intensive cleaning applications
- Significantly more powerful than conventional ultrasonic units
- Practical and easy to operate with clear display showing set and actual parameters
- Multi-frequency
- 37 kHz for standard applications
- 80 kHz for prolonged cleaning time, ideal for the treatment of very small and sensitive items
- Units feature normal, pulse, sweep, degas, and power control functions
- Side-mounted drain valve and drain duct to remove spent solution
- Powerful pulse mode removes stubborn contaminants
- Stainless steel basket, plastic cover available separately
Specifications
Specifications
| Display | Digital LED |
| Material | V2A Stainless Steel |
| Timer | 60 min. |
| Capacity (Metric) | 17.8 L |
| Dimensions (D x W x H) Interior | 270 x 300 x 195 mm |
| Model | P 180 H |
| Plug Type | GB |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?