missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ P-Series Ultrasonic Water Bath, GB Plug

Product Code. 31926587 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
2.7 L
5.9 L
6.9 L
12.9 L
17.8 L
27.5 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31926587 5.9 L Each
31926589 6.9 L Each
31926591 2.7 L Each
31926580 12.9 L Each
31926584 17.8 L Each
31926578 27.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31926587
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Water Baths with a convenient digital display of set and operating parameters, a cavitation resistant stainless steel tank, ergonomic handles for easy positioning and a durable lid that helps reduce sound and solution evaporation.

  • For all applications in analytical, industrial and medical laboratories, including intensive cleaning applications
  • Significantly more powerful than conventional ultrasonic units
  • Practical and easy to operate with clear display showing set and actual parameters
  • Multi-frequency
  • 37 kHz for standard applications
  • 80 kHz for prolonged cleaning time, ideal for the treatment of very small and sensitive items
  • Units feature normal, pulse, sweep, degas, and power control functions
  • Side-mounted drain valve and drain duct to remove spent solution
  • Powerful pulse mode removes stubborn contaminants
  • Stainless steel basket, plastic cover available separately

Specifications

Display Digital LED
Material V2A Stainless Steel
Timer 60 min.
Capacity (Metric) 5.9 L
Dimensions (D x W x H) Interior 130 x 280 x 145 mm
Model P 60 H
Plug Type GB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.