missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec i Poly 15 and Multipoint Stirrers

Product Code. 11587589 Shop All Thermo Scientific Products
Click to view available options
Model:
Multipoint 15
Multipoint 6
Poly 15
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11587589

Brand: Thermo Scientific™ 50094596

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Conduct stirring applications with these stirrers, which are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Features:

  • Large, flat, easy-to-clean work surfaces
  • Precise microprocessor control with bright digital display
  • Easily recall last used settings
  • Gradual start acceleration is gentle and ensures good magnetic coupling
  • Inductive drive ensures completely synchronized stirring at all positions
  • Operating conditions are -10°C to +40°C at 95%RH

Poly 15 Multipoint Stirrer:

  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 990rpm
  • Suitable for 15 × 250mL beakers or 6 × 1L flasks
  • IP32 protection rated

Advanced Multipoint 6/15 Stirrers:

  • Chemical-resistant, sealed stainless-steel housing
  • Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 3L per multipoint
  • IP62 protection rated; easily cleaned with running water

Includes:

All models are 100-240V and contain a cord set with various plugs.

Recommended for:

Mass screening applications and other applications requiring multiple stirring points

TRUSTED_SUSTAINABILITY

Specifications

Speed 130 to 990 rpm
Stirring Positions 15
Top Plate Material Stainless Steel
Capacity 5 x 250 mL (Beaker), 6 x 1 L (Flask)
Display Digital
Shape Square
Voltage 100/240 V
Wattage 10 w
Dimensions (L x W x H) 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 16.5 in.
Length (Metric) 420 mm
Width (English) 9.4 in.
Width (Metric) 240 mm
Certifications/Compliance CE
Description Poly 15; Capacity 15 x 250mL beakers or 6 x 1L flasks; 130 to 990rpm; 10W
Model Poly 15
Protection Class IP32
Temperature Range (Metric) -10°C to +40°C (Operating)
Type Stirrer
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.