missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 1500 Barcode Scanner

Product Code. p-200020003
Click to view available options
Includes:
1.8 m USB Cable
Stand, 1.8 m USB Cable
Tamaño de la unidad:
Each
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 17980002

Marca: Code Corporation™ 176684

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Save valuable time with a fast and reliable scanning solution: the CR1500. This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.

  • Save valuable time with a fast and reliable scanning solution: the CR1500.
  • This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.
  • Compact, lightweight and rugged to survive your toughest industrial environments.
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting.
  • Read both high-density and wide-field barcodes with a single device via dual-field optics.
  • PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress.
  • Smart scanning in a small package - one of the smallest barcode readers on the market.

Especificaciones

Description Code Reader™ 1500 Barcode Scanner
Supported Barcode Types BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags
Data Transfer Method USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
Height (Metric) 132.10 mm
Height (English) 5.2 in.
Width (Metric) 50.80 mm
Width (English) 2 in.
Depth (Metric) 76.20 mm
Depth (English) 3 in.
Weight (Metric) 116 g
Charging Connection RS232, USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
Weight (English) 0.26 lb.
Certifications/Compliance CE, Europe: CE-RoHS
For Use With (Application) Asset Tracking, General Identification
Humidity 5% to 95% (Non-condensing)
Includes 1.8 m USB Cable
Required Accessories USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
Warranty 5 Years
Software Type JavaScript
Quantity 1 Kit
Type Barcode Scanner
Display Type None Included
Power Supply USB
Alternate Part Number CR1500-K101-C500-C286
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado