missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ P3 Primary Cell 4D-Nucleofector™ X Kit L

Product Code. 13419329
Change view
Click to view available options
No. of Reactions:
12
Unit Size:
12 reactions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Reactions unitSize
13419329 12 12 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13419329 Supplier Lonza™ Supplier No. V4XP3012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Content And Storage 4°C
Vector pmaxGFP™
Efficiency Transfection efficiency up to 64% .
For Use With (Equipment) 4D-Nucleofector™ X Unit
For Use With (Application) Suited for epithelial cells from different mammalian species and various organs
Includes 100μL Transfection volume, 2 x 0.675mL Nucleofector™ Solution, 2 x 0.15mL Supplement, 30μg pmaxGFP™ Vector, 12 x 100μL Single Nucleocuvette™
No. of Reactions 12
Product Type P3 Primary Cell 4D-Nucleofector X Kit L
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.