missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ P3 Primary Cell 4D-Nucleofector™ X Kit L

Product Code. 13429329
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
24 reactions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
13429329 1 Each 24 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13429329 Supplier Lonza™ Supplier No. V4XP3024
  • ONLINE EXCLUSIVE PRICE
    810.00 €
    674.78 € / 24 reactions
    Save 135.22 €
    16% Off
 Restricted Item
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for efficient transfection of a variety primary cells. Lonza™ P3 Primary Cell 4D-Nucleofector™ X Kit L is a kit for 24 reactions.

  • High transfection efficiencies in primary cells
  • Cells maintain functionality post transfection
  • Conditions are transferable between 4D-Nucleofector™ System, 96-well Shuttle™ System and 384-well Nucleofector™ System
  • Transfection of cell numbers in the range of 2 x 105 to 2 x 107 cells
  • Low throughput applications
  • This kit has been determined to be optimal for transfecting following cell types:
    • B cell (human)
    • CD34+ cell (human)
    • Chondrocyte (human)
    • DC (human)
    • DC (mouse), mature
    • ES (human), H9 ES (mouse)
    • Hepatocyte (human)
    • HMEC (human)
    • Keratinocyte (human)
    • Macrophage (human)
    • Monocyte (human)
    • Neuron (rat), brain Hi/Cx
    • NHBE (human)
    • RPE (human)
    • T cell (human), stim.
    • T cell (mouse), unstim.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 4°C
Vector pmaxGFP™
Efficiency Transfection efficiency up to 83% .
For Use With (Equipment) 4D-Nucleofector™ X Unit
For Use With (Application) Suited for epithelial cells from different mammalian species and various organs
Includes 100μL Transfection volume, 2 x 2.5mL Nucleofector™ Solution, 0.5mL Supplement, 30μg pmaxGFP Vector, 24 x 100μL Single Nucleocuvette
No. of Reactions 24
Product Type P3 Primary Cell 4D-Nucleofector X Kit L
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.