missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PA Thin Walled Tube 33 ml

Product Code. 10420225 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
36 mL
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 10420225

Brand: Thermo Scientific™ 03141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PA Thin walled tube 36ml tube volume with 33ml fill volume For use with T-865, T-1250, Superspin 360 (36ml) and AH-629 (36ml) rotors. Pack of 25 tubes

Max speed: 65,000 rpmMax RCF 429,459 x gDimensions: 25x89mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 36 mL
For Use With For use with T-865, T-1250, Superspin 360 (36 mL) and AH-629 (36 mL) rotors
No. per Pack 25
Product Type Walled Tube
Max. RCF 429,459 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.