missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Draeger Safety Pac 5500 Carbon Monoxide (CO) Personal Gas Detector
Draeger Safety Pac 5500 Carbon Monoxide (CO) Personal Gas Detector is a small, lightweight portable gas monitor suitable for industrial users, personal monitoring, and handheld applications.
Brand: Draeger Safety 8322008
Code : NEW
Additional Details : Weight : 0.45000kg
Description
- Single-hand operation even when wearing gloves
- Impact-resistant rubber housing impermeable to corrosive chemicals
- Easy to replace battery and sensor on-site without use of additional equipment
- Replaceable dust and water filter
- Large, clear LCD screen
- Quick identification of instrument type through colour-coded gas labels
- Various alarm options including a ‘life-signal’ option which can be activated/disable to suit specific industry requirements
- Integrated data-logger allows up to 60 events to be automatically stored including bump tests, error modes, and configuration changes
- Warning displayed when bump test/calibration is required
- Gas inlets featured at top and front of the device
- Possible to set calibration interval to 2 years; no lifetime limitation
- Adjustable bump test and calibration intervals
Specifications
Visual (360° flashing LEDs at top and bottom), Audible – Multi-tone > 90 dB at 30 cm; 1 ft, Vibration | |
25 mm | |
10 to 90% rh | |
0 to 500 ppm | |
1 ppm | |
120 g |
8 hours of use per day, 1 minute alarms per day | |
84 mm | |
IP 65 – projection of water | |
700 to 1300 hPa | |
-30°C to +50°C | |
64 mm |