missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Pack of 6 Metal Clip Plates to accommodate up to 12 tubes

Product Code. 10600153
Click to view available options
Size:
10 to 13 mm dia
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10600153

Brand: Scientific Industries SI™ 83041380

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel clip plate accessory easily mounts onto Roto-Shake Genie, Rotator Genie, Enviro-Genie, and Incubator Genie.

  • Pack of 6 metal clip plates to accommodate up to 12 tubes with a diameter of 10-13mm.
  • A maximum of 8 clip plates, 4 per side, may be attached to the Magnetic Platform for use with the Roto-Shake Genie, Enviro-Genie, or Incubator Genie.
  • A maximum of 12 clip plates, 6 per side, may be attached to the Magnetic Platform for use with the Rotator Genie.

Specifications

Autoclavable Not Autoclavable
Style Clip Plate
Quantity 6/Pk.
Connector Types Metal Clamps
Type Metal Clip Plate
Material Stainless Steel
Holds 12 x 10 to 13 mm dia. Tubes/Plate
For Use With (Equipment) Roto-Shake Genie, Enviro-Genie or Incubator-Genie.
For Use With (Application) Rock or Rotate various size tubes, and containers
Description Pack of 6 metal clip plates to accommodate up to 12 tubes
Diameter (English) 0.39 to 0.51 in.
Diameter (Metric) 10 to 13 mm
Height (Metric) 12.7 mm
Height (English) 0.5 in.
Length (Metric) 139.7 mm
Size 10 to 13 mm dia
Width (English) 3 in.
Width (Metric) 76.2 mm
Shape Rectangle
Color Silver
Jaw Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.