missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Packaging Bags with Closure

Product Code. 30276787 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
80 mL
100 mL
140 mL
300 mL
400 mL
1000 mL
1500 mL
2500 mL
4500 mL
6500 mL
Length (Metric):
100 mm
120 mm
130 mm
150 mm
170 mm
220 mm
250 mm
300 mm
350 mm
400 mm
Width (Metric):
60 mm
70 mm
80 mm
100 mm
120 mm
160 mm
180 mm
200 mm
250 mm
300 mm
Unit Size:
Pack of 100
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Width (Metric) unitSize
30276787 140 mL 120 mm 80 mm Pack of 100
15524916 100 mL 130 mm 60 mm Pack of 100
15534916 80 mL 100 mm 70 mm Pack of 100
10198941 300 mL 150 mm 100 mm Pack of 100
10742001 400 mL 170 mm 120 mm Pack of 100
10441151 1000 mL 220 mm 160 mm Pack of 100
10451151 1500 mL 250 mm 180 mm Pack of 100
10765183 2500 mL 300 mm 200 mm Pack of 100
10550562 4500 mL 350 mm 250 mm Pack of 100
10061813 6500 mL 400 mm 300 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30276787 Supplier Buerkle™ Supplier No. 23480003
  • ONLINE EXCLUSIVE PRICE
    9.54 €
    8.80 € / Pack of 100
    Save 0.74 €
    7% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed with zipper-type closure for storing, collecting, protecting and shipping. Buerkle™ Packaging Bags with Closure are suited for specimens, samples, and sales products.

Bags with a patented zipper closure ensures contents remain dust-free. The film is waterproof and has good tear-resistance.
  • LDPE, crystal-clear
  • 0.05 mm strong film
  • Suitable for use with foodstuff
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Closure Type Zipper
Color Clear
Disposable Single-use
For Use With (Application) For Storing, Collecting, Protecting and Shipping of Specimens, Samples and Sales Products and Foodstuffs
Material LDPE
Sterility Non-sterile
Quantity 100/Pk.
Thickness (English) 0.002 in.
Dimensions (L x W) 120 x 80 mm
Length (English) 4.72 in.
Width (English) 3.15 in.
Product Type Zip-seal Storage Bag
Capacity (English) 4.73 oz.
Capacity (Metric) 140 mL
Length (Metric) 120 mm
Width (Metric) 80 mm
Thickness (Metric) 0.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.