missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Painted Steel RLHE1345 Model Chest Freezer

Product Code. 11528984
Change view
Click to view available options
Capacity (Metric):
375 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11528984 375 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11528984 Supplier Labcold™ Supplier No. RLHE1345

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Type Freezer
Capacity (Metric) 375 L
Temperature Range -20°C to -45°C
Door Style Solid
Cabinet Material Aluminum
Style Chest
Display Digital
For Use With (Equipment) For laboratory and general use
Includes 2 Shelves, Key lock with two keys
Defrost Manual
Model RLHE1345
Dimensions (DxWxH) Exterior 860 H x 1500 W x 730 Dmm
Dimensions (D x W x H) Interior 445 x 1295 x 640 mm
Depth (Metric) Exterior 730 mm
Depth (Metric) Interior 445 mm
Height (Metric) Exterior 860 mm
Height (Metric) Interior 640 mm
Width (Metric) Exterior 1500 mm
Width (Metric) Interior 1295 mm
Voltage 230 V
Electrical Requirements 230 V 50/60 Hz
Frequency 50/60 Hz
Energy Usage 0.8kWh/24hr.
Weight (Metric) 68 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.