missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Pair ADA Ramp
Description
- For Guard Dog 5 Channel CRM
- Dimensions: 56 x 91 x 5 cm
Specifications
Specifications
| Dimensions (L x W x H) | 56 x 91 x 5 cm |
| For Use With (Equipment) | Guard Dog™ 5 Channel CRM |
| Weight (Metric) | 18.1 kg |
| Color | Blue |
| Material | Polyurethane |
| Type | Ramp |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Vous avez repéré une opportunité d'amélioration ?