missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Carbon Electrodes for Hoffman Voltameter Apparatus

Product Code. 12376612
Change view
Click to view available options
Length (Metric):
110 mm
Unit Size:
2 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12376612 110 mm 2 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12376612 Supplier Jaytec Glass™ Supplier No. WJ609
  • ONLINE EXCLUSIVE PRICE
    37.00 €
    34.14 € / 2 pairs
    Save 2.86 €
    7% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Carbon Electrodes are mounted in rubber bungs for easy insertion into the Hoffman Voltameter Apparatus.

  • Pair of electrodes for use with Hoffman Voltameter Apparatus to demonstrate electrolysis of water into oxygen and hydrogen
  • Brass screw terminals for probes up to 4 mm diameter
  • Store safely in the glass sleeves supplied

Specifications

Material Carbon
Temperature (Metric) Operating Ambient
Type Carbon Electrodes
For Use With (Equipment) Glass Hoffman Voltameter Apparatus
Length (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.