missing translation for 'onlineSavingsMsg'
Learn More

Atago™ PAL-102S Model Digital Hand-Held Pocket Cutting Oil Meter

Product Code. 11406308
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
11406308 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11406308 Supplier Atago™ Supplier No. 4502
 Restricted Item
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Handheld Digital Pocket Cutting Oil Meter
Scale Range 0.0 to 70.0 Cutting Oil
Model PAL-102S
Sample Volume 0.3 mL
Accuracy ±0.2 Cutting Oil/±1°C Temperature
Resolution 0.1 Cutting Oil/0.1°C Temperature
Measurement Time 3 sec.
For Use With (Application) The measurement of the percent dilution and controlling the percent concentration of hydraulic oil and cleaning liquid
IP Rating IP65
Weight (Metric) 100 g
Dimensions (L x W x H) 55 x 31 x 109 mm
Height (Metric) 109 mm
Length (Metric) 55 mm
Width (Metric) 31 mm
Temperature Compensation 10°C to 75°C
Temperature Range (Metric) 10°C to 40°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.