missing translation for 'onlineSavingsMsg'
Learn More

SGE™ PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle

Product Code. 12937506
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12937506

Brand: SGE™ 002700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72 mm OD
  • 23 gauge needles are 0.63 mm OD
  • 26 gauge needles are 0.47 mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5 μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifica

Description Not gas tight
Needle Gauge 26 G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.96 in.
Product Type Autosampler Syringe
Model 10F-CTC-5/0.47C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL
Connection Type Fixed
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato