missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera C2 Biological Upright Trinocular Microscope
GREENER_CHOICE

Product Code. 17699820
Change view
Click to view available options
Magnification Power:
40X, 100X (Bright Field), 400X (Phase Contrast)
40X, 100X, 400X
40X, 100X, 400X, 1000X
Model:
Panthera C2 Trinocular
Panthera C2 Trinocular (Phase Contrast Package)
Panthera C2 Trinocular (Simple Phase Contrast Package)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Model unitSize
17699820 40X, 100X (Bright Field), 400X (Phase Contrast) Panthera C2 Trinocular (Phase Contrast Package) Each
17679820 40X, 100X, 400X Panthera C2 Trinocular Each
17689820 40X, 100X (Bright Field), 400X (Phase Contrast) Panthera C2 Trinocular (Simple Phase Contrast Package) Each
17542845 40X, 100X, 400X, 1000X Panthera C2 Trinocular Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17699820 Supplier Motic™ Supplier No. 1100104601172
 Restricted Item
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Panthera C2 Biological Upright Trinocular Microscope is your personal lab solution for demanding applications, with a large 22 mm field of view. The Motic™ Light Tracer will make observation easier with the coded revolver, LED showing the light intensity, and automatic on/off function.

  • A new world-class level cased in a revolutionary technical future-orientated solution.
  • Panthera C2 Trinocular microscope for Life Sciences: your instrument for demanding applications.
  • This model, with a complete series of new UC Plan Achromats performing a 22 mm Field of View, makes outstanding performance easy.
  • The patented rackless stage carries a unique dual-slide holder for one-hand operation.
  • Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Köehler setup.
  • The Motic™ LightTracer system with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF), and an LED feedback indicator helps to smoothen your workflow.
  • Trinocular head Siedentopf type, 25° inclined, 360° swiveling (Fixed light split 50:50)
  • Widefield high eyepoint eyepieces UC-WF10X/22mm with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed coded quintuple nosepiece with Motic™ LightTracer (Intelligent Light Management)
  • LED strip light indicator
  • CCIS™ UC Plan Achromatic (Pb free)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
  • Köehler illumination with LED 3W and halogen 6V/30W interchangeable illuminator
  • USB port for camera power supply
  • Power supply 100-240V (CE) with Sleep Mode

Specifications

Condenser Type Phase Contrast 5 Position (BF, DF, Ph1, Ph2, Ph3) Turret Condenser
Display Type Eyepiece Only
Eyepiece Widefield UC-WF10X/22mm with diopter adjustment on both
Head Style Siedentopf Trinocular, 360° Swiveling, 25° Inclined
Lighting Type Transmitted Illumination Koehler LED 3W & Quartz Halogen 6V/30W with Intensity Control
Magnification Power 40X, 100X (Bright Field), 400X (Phase Contrast)
Model Panthera C2 Trinocular (Phase Contrast Package)
Objective Types CCIS Plan Achromatic Objectives UC PL 4X, 10X, Ph40X S
Product Line Panthera
Product Type Panthera C2 Upright Biological Trinocular Microscope Phase Contrast Package
Includes Special package including a phase contrast objective PH40x, turret condenser that allows observation in bright field, dark field, and phase contrast, and a Centering Telescope.
Optical Design Infinite
Working Distance 4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), Ph40X/0.65/S (WD 0.6 mm)
Dimensions (L x W x H) 282 x 210 x 396 mm
Weight (Metric) 8.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.