missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera TEC POL Binocular Microscope

Product Code. 17139368
Change view
Click to view available options
Objective Types:
CCIS™ UC Plan Achromatic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Objective Types Unit Size
17139368 CCIS™ UC Plan Achromatic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17139368 Supplier Motic™ Supplier No. 1100104600251
  • ONLINE EXCLUSIVE PRICE
    4565.00 €
    4187.48 € / Pack of 1
    Save 377.52 €
    8% Off
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Panthera TEC POL state-of-the-art microscopes are designed for the inspection of all kinds of polarizing materials with birefringence and bireflection.

The Motic™ Panthera TEC POL models present high flexibility for the inspection of all kinds of polarizing materials, transparent samples and opaque specimens, from educational environments to industrial quality control. Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination with exchangeable LED/halogen light source.

  • UC Plan Achromat objectives with focus on strain-free mounting for maximum darkness of image background
  • 3W LED incident light source can easily be changed to different color temperatures
  • Incident/transmitted stands additionally carry Full Koehler illumination with LED/halogen interchangeability
  • 360° rotatable stage for easy positioning of sample
  • Intermediate tube with focusable, centerable Bertrand lens is prepared for conoscopic analysis of crystals and mineral
  • 25° inclined Siedentopf type head
  • Widefield high eyepoint eyepieces UC-WF10X/22 mm with diopter adjustment and rubber eyecups
  • One eyepiece with crosshair reticle and positioning pivot
  • Intermediate body with rotatable analyzer 360°, Bertrand lens and slot for compensators
  • CCIS™ Plan achromatic strain-free objectives UC PL P 4X/0.1, 10X/0.25, 40X/0.65/S, 60X/0.8/S
  • Motic Light Tracer: Light memory, sleep mode, reversed coded quintuple nosepiece LED light intensity and mode indicator
  • USB port for external camera power supply

Specifications

Condenser Type Achromat Swing-out Abbe Condenser N.A. 0.90/0.13
Diaphragm Iris Diaphragm
Eyepiece Widefield High Eyepoint 10X/22 mm
Head Style Seidentopf Binocular
Lighting Type Halogen/LED
Magnification Power 40X, 100X, 400X, 600X
Objective Types CCIS™ UC Plan Achromatic
Product Line Panthera TEC POL
Product Type Polarizing Microscope
Field of View 22 mm
For Use With (Application) Observing Samples with Birefringence and Bireflection
Includes Blue Filter, Power Cord, Dust Cover, Allen Key, Adjustable Nosepiece Key, Spare HAL Bulb, Interference Color Chart, Screws, 4 Objectives
Nosepiece Reversed Quintuple
Warranty 2 Years Electrical, 5 Years Optical and Mechanical Parts
Working Distance 0.35 to 30.5 mm
Dimensions (L x W x H) 410 x 300 x 395 mm
Height (English) 15.6 in.
Height (Metric) 395 mm
Weight (Metric) 10.4 kg
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.