missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera TEC POL Epi Digital Microscope
Click to view available options
Objective Types:
CCIS™ UC Plan Achromatic
Unit Size:
Each
Description
The Motic™ Panthera TEC POL models present high flexibility for the inspection of all kinds of polarizing materials, transparent samples and opaque specimens, from educational environments to industrial quality control. Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination with exchangeable LED/halogen light source.
- UC Plan Achromat objectives with focus on strain-free mounting for maximum darkness of image background
- 3W LED incident light source can easily be changed to different color temperatures
- Incident/transmitted stands additionally carry Full Koehler illumination with LED/halogen interchangeability
- 360° rotatable stage for easy positioning of sample
- Intermediate tube with focusable, centerable Bertrand lens is prepared for conoscopic analysis of crystals and mineral
- 25° inclined Siedentopf type head with integrated camera
- Widefield high eyepoint eyepieces UC-WF10X/20 mm with diopter adjustment and rubber eyecups
- One eyepiece with crosshair reticle and positioning pivot
- Intermediate body with rotatable analyzer 360°, Bertrand lens, polarizer and slot for compensators
- Plan achromatic objectives LD PL 5X/0.13, 10X/0.25, 20X/0.40
- CCIS™ Plan achromatic Strain-free objective UC PL P 40X/0.65/S
- Motic Light Tracer: Light memory, sleep mode, reversed coded quintuple nosepiece LED light intensity and mode indicator
- HDMI output, USB for external devices, Ethernet and Wi-Fi
- Live display mode through Wi-Fi 1920 x 1080 (Full HD), Ethernet 1280 x 720, 1920 x 1080 pixels (Full HD), or HDMI 1920 x 1080 (Full HD)
- 5 GB internal memory
Specifications
Specifications
| Condenser Type | Achromat Swing-out Abbe Condenser N.A. 0.90/0.13 |
| Data Transfer | Wi-Fi, HDMI, Ethernet |
| Camera Type | CMOS Camera 5MP |
| Display Type | Live Display |
| Eyepiece | Widefield UC-WF10X/20 mm |
| Head Style | Binocular Siedentopf Type |
| Lighting Type | Koehler LED 3 W and Quartz Halogen 6 V/30 W with Intensity Control |
| Magnification Power | 50X, 100X, 200X, 400X |
| Objective Types | CCIS™ UC Plan Achromatic |
| Product Line | Panthera TEC POL Epi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction