Learn More
Motic™ Panthera TEC POL Epi Trinocular Microscope
Description
The Motic™ Panthera TEC POL models present high flexibility for the inspection of all kinds of polarizing materials, transparent samples and opaque specimens, from educational environments to industrial quality control. Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination with exchangeable LED/halogen light source.
- UC Plan Achromat objectives with focus on strain-free mounting for maximum darkness of image background
- 3W LED incident light source can easily be changed to different color temperatures
- Incident/transmitted stands additionally carry Full Koehler illumination with LED/halogen interchangeability
- 360° rotatable stage for easy positioning of sample
- Intermediate tube with focusable, centerable Bertrand lens is prepared for conoscopic analysis of crystals and mineral
- 25° inclined Siedentopf type head
- Widefield high eyepoint eyepieces UC-WF10X/20 mm with diopter adjustment and rubber eyecups
- One eyepiece with crosshair reticle and positioning pivot
- Intermediate body with rotatable analyzer 360°, Bertrand lens, fixed polarizer and slot for compensators
- Plan achromatic objectives LD PL LD PL 5X/0.13, 10X/0.25, 20X/0.40
- CCIS™ Plan achromatic Strain-free objective UC 40X/0.65/S
- Motic Light Tracer: Light memory, sleep mode, reversed coded quintuple nosepiece LED light intensity and mode indicator
- USB port for external camera power supply
Specifications
Specifications
| Condenser Type | Achromat Swing-out Abbe Condenser N.A. 0.90/0.13 |
| Diaphragm | Iris Diaphragm |
| Eyepiece | Widefield High Eyepoint 10X/20 mm |
| Head Style | Seidentopf Trinocular |
| Lighting Type | Halogen/LED |
| Magnification Power | 50X, 100X, 200X, 400X |
| Objective Types | CCIS™ UC Plan Achromatic |
| Product Line | Panthera TEC POL Epi |
| Product Type | Polarizing Microscope |
| Field of View | 20 mm |
| Vedi altri risultati |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.