missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Paper Labels for M6/M7 Printers

Paper Labels with Permanent Rubber Adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.

Brand:  Brady™ 174293

 View more versions of this product

Product Code. 17838214

  • ONLINE EXCLUSIVE PRICE
    40.00 €
    38.62 € / Pack of 100
    Save 1.38 €
    3% Off
Estimated Shipment: 24-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • Service temperature of -40°C to 50°C (-40°F to 122°F)
  • Made with B-424 permanent adhesive
Specifications

Specifications

Not Autoclavable
Permanent Rubber
White
Die-cut
Single-side Printable
Label
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
No
Rectangle
-40°C to +50°C
0.089 mm
1.9 in.
76.2 mm
M6-37-424
ASTM D 1000
None
Matte
Paper
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
100 Labels
-40°F to +122°F
0.0035 in.
1.9 x 3 in.
3 in.
48.26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.