missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Paraffin Oven with TwinDISPLAY

Product Code. 12825843 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
32 L
53 L
74 L
161 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12825843 161 L Each
12835843 53 L Each
12815843 32 L Each
12845843 74 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12825843 Supplier Memmert™ Supplier No. UN 160PA
 Restricted Item
Estimated Shipment: 19-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Use these ovens for temperature control in science, research and material tests in industry. Memmert™ Natural Convection Universal Ovens with TwinDISPLAY are ideal for sample preparation in science and research applications.

The Memmert 'U' universal oven range offer unparalleled precise, even and gentle temperature control for a diverse range of applications such as materials testing, computer chip ageing, complex experiments with highly sensitive loads, drying or tempering electronic components, hardening plastic resin or heating plasticine. The fixtures and fittings of these heating and drying ovens are practically-oriented, with programme functions designed for a wide variety of applications, and even when used intensively, their durable stainless steel construction loses nothing in smart appearance or in reliability. Choose from 32 different models to find one ideally suited to your needs, together with a range of convenient, approved and tested accessories. According to your application, the two model variants SingleDISPLAY and TwinDISPLAY cover all requirements of thermal safety, precision and quality assurance.
  • Over 65 years of permanent development work and copious user feedback from practical experience are invested in each heating oven design
  • Precise and homogenous temperature control independent of chamber volume and load
  • Temperature range up to +300 °C
  • Eight model sizes 30L to 750L
  • Two model variants: SingleDISPLAY and TwinDISPLAY
  • Natural convection or forced air circulation models N/F
  • Augmented functionality with convenient, approved and tested accessories
  • Working chamber and housing constructed almost exclusively from high-quality, corrosion-resistant and easily cleanable stainless steel
  • A wide range of options for programming and documentation using interfaces, integrated data logger and Software AtmoCONTROL
  • Three-year guarantee for appliances except wear and tear parts
  • The temperature values of all universal ovens are measured according to DIN 12880: 2007-05
  • Each universal oven is safety-tested and carries 'CE' symbol

Specifications

Certifications/Compliance CE
Capacity (Metric) 161 L
Temperature (Metric) 5°C to 80°C
Material Stainless Steel
Model UN160PA
Width (Metric) 745 mm
Width (Metric) Interior 560 mm
Height (Metric) 1104 mm
Height (Metric) Interior 720 mm
Depth (Metric) 584 mm
Depth (Metric) Interior 400 mm
Shipping Weight (Metric) 96 kg
Voltage 115/230 V
Wattage 3.2/2.2 kW
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.