missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Parafilm™M Agriculture Film

Product Code. 32179281
Change view
Click to view available options
Dimensions (L x W):
76 m x 5 cm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
32179281 76 m x 5 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32179281 Supplier Fisherbrand™ Supplier No. 121127
  • ONLINE EXCLUSIVE PRICE
    46.06 €
    38.42 € / 1 rolls
    Save 7.64 €
    16% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly insensitive to water, moisture loss and moisture absorption, yet is gas-permeable

  • Organic Food Declaration Parafilm™ M complies with the following organic food standards as applicable:
    • United States Department of Agriculture: National Organic Program (7 CFR Part 205)
    • Canadian General Standards Board: Organic Production Systems General Principles and Management Standards (CAN/CGSB-32.310-2015)
    • EU Commission Regulation (EC) No 889/2008
  • Color: Natural
  • Dimensions (L x W): 2992 x 2 in. (7600 x 5 cm)
  • Quantity: 1 Ea.
  • Thickness: 5 mil (127 μm)
  • Ideal for organic fresh-cut produce and horticultural grafting or budding
  • Constructed to pass the ASTM organic food standard

Specifications

Length (English) 2992 in.
Color Natural
Product Type Parafilm Wrap
Width (English) 2 in.
Width (Metric) 5 cm
Length (Metric) 7600 cm
Material Wax Paper
Thickness 127 μm
Quantity 1 Ea.
Dimensions (L x W) 76 m x 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.