missing translation for 'onlineSavingsMsg'
Learn More

Checkers Park-It™, Black/White

Product Code. 17712318
Change view
Click to view available options
Length (Metric):
90 cm
120 cm
180 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17712318 90 cm Each
17732318 120 cm Each
17752318 180 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17712318 Supplier Checkers Supplier No. GNRS1320WB
  • ONLINE EXCLUSIVE PRICE
    46.20 €
    40.32 € / Pack of 1
    Save 5.88 €
    12% Off
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The rubber Park-It™ Parking Curb is used to effectively guide cars when pulling into a parking place. It is profiled at 10 cm high, safeguarding potential damage to today’s low, front-end car designs. They are more resistant than concrete or plastic curbs.

  • The Park-It™ parking curb is constructed of 100% recycled rubber and is used to effectively guide cars when pulling into a parking stall
  • It is profiled at 10 cm high, safeguarding potential damage to today's low, front-end car designs
  • Unlike concrete or plastic, which necessitate frequent replacements, the Park-It™'s recycled rubber construction makes it safer and more durable
  • In-moulded highway reflective tape (available in yellow or white) ensures visibility and pedestrian safety
  • The Park It™ comes with pre-moulded holes and can be shipped with rebar spikes or lag bolts for installation
  • They are lightweight (16 kg for an 18 cm Park-It™) and flexible; conforming to the contour of uneven road surfaces
  • Park-It™ parking curbs are available in 90 cm, 120 cm and 180 cm lengths and are covered by a 3-year warranty; 1 year on the tape (under normal use)

Specifications

Length (English) 35 in.
Length (Metric) 90 cm
Width (Metric) 15 cm
Color Black, White
Material Recycled Rubber
Type Parking Curb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.