missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer

Product Code. 15683204
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +50°C
-100°C to +50°C
-20°C to +110°C
0°F to 230°F
Subdivision:
0.5°C
1°C
2°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
155 mm
205 mm
300 mm
305 mm
Unit Size:
Each
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Subdivision Immersion Type Length (Metric) unitSize
15683204 -100°C to +50°C 1°C Total Immersion 300 mm Each
12736998 0°F to 230°F 2°C Partial Immersion 305 mm Each
13048623 -10°C to +110°C 1°C Partial Immersion 305 mm Pack of 10
15659025 -10°C to +110°C 1°C Partial Immersion 305 mm Each
15679025 -10°C to +110°C 1°C Partial Immersion 205 mm Each
15643204 -10°C to +110°C 1°C Total Immersion 155 mm Each
15634568 -20°C to +110°C 1°C Partial Immersion 305 mm Each
15953820 -10°C to +50°C 0.5°C Partial Immersion 305 mm -
16019961 -10°C to +50°C 1°C Partial Immersion 305 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 15683204 Supplier Brannan™ Supplier No. 46/456/0
  • ONLINE EXCLUSIVE PRICE
    98.02 €
    83.73 € / Pack of 1
    Save 14.29 €
    14% Off
View all promotions
Estimated Shipment: 04-09-2026
Add to basket
Add to basket

General purpose laboratory thermometer without calibration certificate.

Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.

  • Lab thermometer
  • Safe non-mercury filling
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Diameter (Metric) Probe 7 mm
For Use With (Application) General use
Immersion Type Total Immersion
Length (Metric) 300 mm
Material Glass
Thermometer Fill Spirit
Product Type Low Temperature Thermometer
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -100°C
Temperature Range (Metric) -100°C to +50°C
Subdivision 1°C
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.