missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Pasteur Pipets

Product Code. 10776352
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 1500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Unit Size
10776352 Sterile Pack of 1000
10544821 Non-sterile Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10776352 Supplier Greiner Bio-One Supplier No. 700361
Estimated Shipment: 19-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in rapid liquid transfer

TRUSTED_SUSTAINABILITY

Specifications

Material LDPE
Sterility Sterile
For Use With (Application) Liquid handling
Length (English) 6.02 in.
Quantity 25/Bag, 1000/Cs.
Color Translucent
Volume (Metric) 0.1 mL
Length (Metric) 153 mm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.