missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Pasteur Pipettes Basic Line

Product Code. 30158310
Change view
Click to view available options
Volume (Metric):
3 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30158310 3 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158310 Supplier Heinz Herenz Supplier No. 2000002
  • ONLINE EXCLUSIVE PRICE
    18.82 €
    15.26 € / Pack of 500
    Save 3.56 €
    18% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pasteur pipettes, 3 mL. Basic line, non-sterile, and transparent.

  • Pasteur pipettes
  • 3 mL
  • Basic line
  • Non-sterile
  • Transparent
  • PE,

Specifications

Autoclavable Not Autoclavable
Material Polyethylene
Sterility Non-sterile
Graduated Yes
Color Clear
Volume (Metric) 3 mL
Length (Metric) 155 mm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.