missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Pasteur-Plast Pipets

Product Code. p-200106376
Click to view available options
Graduated:
No
Yes
Length (Metric):
63 mm
130 mm
152 mm
196 mm
228 mm
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.2 mL
1.2 mL
1.5 mL
2 mL
10 mL
Unit Size:
Pack of 200
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 10122152

Brand: ratiolab™ 2600160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Render liquid handling simple and safe with these Pasteur-Plast pipets, which are inert to biological fluids and most acids. The low affinity of the surface reduces the loss of cells and valuable proteins through binding.

  • Soft, elastic bulb is unbreakable, thus reducing the risk of glass injury
  • Burr-free orifice for neat, clean and precise dispensing
  • Only externally graduated Pasteur-plast pipets with clearly visible embossed graduations

Specifications

Sterility Non-sterile
Graduated No
Quantity 500 Pipets/Box
Temperature (Metric) Operating ≤70°C
Color Clear
Volume (Metric) 1.2 mL
Length (Metric) 63 mm
Type Pasteur Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.