missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Pasteur-Plast Pipets, Graduated, 1 mL

Product Code. 16491975
Click to view available options
:
Pasteur-Plast Pipets, Graduated, 1 mL; Volume (Metric): 1 mL
This item is not returnable. View return policy

Product Code. 16491975

Brand: Ratiolab™ 2600119

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Pasteur-Plast Pipets, Graduated, 1 mL are designed to accurately transfer small volumes of liquids.

Pasteur-plast pipets render liquid handling simple and safe.

  • No risk of glass breakage
  • Soft, flexible, and corrosion resistant
  • Low density polyethylene composition
  • Inert to biological fluids and most acids
  • Low surface affinity reduces the loss of cells and valuable proteins
  • Externally embossed graduations for greater accuracy

Specifications

Material LDPE
Sterility Non-sterile
Drops/mL 25 Drops
Graduated Yes
Quantity 500 Pipets
Volume (Metric) 1.0 mL
Length (Metric) 138 mm
Type Pasteur Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.