missing translation for 'onlineSavingsMsg'
Learn More

Intelsius™ PathoPouch™ 95kPa with Absorbent

Product Code. 17404602
Encompass_Preferred
Change view
Click to view available options
Size:
A3
A4
A5
Dimensions (L x W):
230 x 152 mm (9.1 x 6.0 in.)
308 x 230 mm (12.1 x 9.1 in.)
359 x 261 mm (14.1 x 10.3 in.)
Includes:
4 Bays
6 Bays
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Dimensions (L x W) Includes Unit Size
17404602 A4 308 x 230 mm (12.1 x 9.1 in.) 6 Bays Pack of 50
17414602 A5 230 x 152 mm (9.1 x 6.0 in.) 4 Bays Pack of 50
17424602 A3 359 x 261 mm (14.1 x 10.3 in.) 6 Bays Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17404602 Supplier Intelsius™ Supplier No. BP001
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PathoPouch™ 95kPa with Absorbent is a flexible, leak-proof secondary pouch designed to withstand 95 kPa of pressure in compliance with Category A and B regulations. Suitable for the transportation of a variety of sample containers.

Suitable for the transportation of a variety of samples including:
  • Diagnostic Samples
  • Category A and B Infectious Substances
  • Blood Vials
  • Swabs

Specifications

Includes 6 Bays
Size A4
Type Leak-proof Sample Pouch
Dimensions (L x W) 308 x 230 mm (12.1 x 9.1 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.