missing translation for 'onlineSavingsMsg'
Learn More

Intelsius™ PathoSeal™ 95

Product Code. 15604886
Encompass_Preferred
Change view
Click to view available options
Size:
A3
A4
A5
A6
Dimensions (L x W):
139 x 99 mm (5.5 x 3.9 in.)
201 x 152 mm (7.9 x 6.0 in.)
284 x 200 mm (11.2 x 7.9 in.)
394 x 310 mm (15.5 x 12.2 in.)
Unit Size:
Pack of 100
Pack of 250
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Dimensions (L x W) Unit Size
15604886 A5 201 x 152 mm (7.9 x 6.0 in.) Pack of 100
17404612 A6 139 x 99 mm (5.5 x 3.9 in.) Pack of 500
17494602 A4 284 x 200 mm (11.2 x 7.9 in.) Pack of 100
17414612 A3 394 x 310 mm (15.5 x 12.2 in.) Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15604886 Supplier Intelsius™ Supplier No. BZ008
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PathoSeal™ 95 is a flexible secondary packaging solution certified to withstand a pressure difference of 95 kPa in order to comply with UN3373 Biological Substance, Category B regulations.

  • Suitable for use within Category B packaging solutions
  • Tamper evident seal
  • Simple close system for fast sample collection
  • Uniquely numbered for sample traceability
  • External document pouch for relevant paperwork
  • Certified to withstand 95 kPa

Specifications

Includes 50 mL Absorbent
Certifications/Compliance UN3373
Size A5
Type Sample Transport Bag
Dimensions (L x W) 201 x 152 mm (7.9 x 6.0 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.