missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific PC Screw Cap Tube
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
1 x 94 mL
Unit Size:
Each
Description
- PC Screw Cap Tube, 94 mL x 1, 38 x 105 mm, for SA-800 rotor
Specifications
Specifications
| Capacity (Metric) | 1 x 94 mL |
| Material | Polycarbonate |
| For Use With | SA-800 Rotor |
| Capacity (English) | 3.2 oz. |
| Closure Type | Screw Cap |
| Height (Metric) | 105 mm |
| Diameter (Metric) | 38 mm |
| Product Type | Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction