missing translation for 'onlineSavingsMsg'
Learn More

Erlab PCR Hood - Non-Ventilated - Lys 900

Product Code. 18883500 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Fume Hood
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
18883500 Fume Hood Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18883500 Supplier Erlab Supplier No. NORLYS19803
  • ONLINE EXCLUSIVE PRICE
    5950.00 €
    5506.00 € / Pack of 1
    Save 444.00 €
    7% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensures ISO Class 5 purity with HEPA H14 filtration, UV decontamination, and an ergonomic stainless-steel workspace for safety and comfort.

  • PCR hood Lys non-ventilated
  • Model: 900
  • Protection provided: ISO Class 5, according to the NF EN ISO 14644 ; HEPA H14 filters - 99.995% MPPS (EN 1822-1:2019 standard)
  • Dimensions: 975 x 695 x 800 mm
  • Voltage/Frequency: 230 V (± 10%) / 50 Hz.
  • Power consumption: 130 W
  • Front window tilt: 25°
  • Sides and front panels: Laminated glass
  • Workspace and work surface: Brushed 304 L stainless steel
  • Germicidal UV decontamination
  • Closing panel
  • Electrical outlets: 2 electrical outlets with protective cover
  • Shelf
  • UV cycle timer
  • Adjustable base, with or without wheels

Specifications

Product Type Fume Hood
Coating Powder
Filter Type Unfiltered
Lighting Type LED
Material Painted Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.