missing translation for 'onlineSavingsMsg'
Learn More

Erlab PCR Hood - Ventilated - Lys 700

Product Code. 17846334 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Laminar Flow Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17846334 Laminar Flow Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17846334 Supplier Erlab Supplier No. NORLYS19802
  • ONLINE EXCLUSIVE PRICE
    6810.00 €
    6307.00 € / Pack of 1
    Save 503.00 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Delivers ISO Class 5 clean air with HEPA H14 filtration, UV decontamination, and ergonomic design for absolute precision and safety.

  • PCR hood Lys ventilated
  • Model: 700
  • Protection provided: ISO Class 5, according to the NF EN ISO 14644 ; HEPA H14 filters - 99.995% MPPS (EN 1822-1:2019 standard)
  • Dimensions: 770 x 685 x 960 mm
  • Air flow: 450 m3/h
  • Voltage/Frequency: 230 V (± 10%) / 50 Hz..
  • Power consumption: 300 W
  • Font window tilt: 25°
  • Sides and front panels: Laminated glass
  • Workspace and work surface: Brushed 304 L stainless steel
  • Germicidal UV decontamination
  • Closing panel
  • Electrical outlets: 2 electrical outlets with protective cover
  • Shelf
  • UV cycle timer
  • Adjustable base, with or without wheels

Specifications

Chamber Material Stainless Steel
Product Type Laminar Flow Cabinet
Noise Level 60 dBA
Outlets 2
Power Consumption 240 W
Receptacles 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.