missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Grid Storage Level

Product Code. 17856586 Shop All asecos Products
Change view
Click to view available options
Weight (Metric):
11 kg
15 kg
21 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
17856586 21 kg Each
17846366 11 kg Each
17856336 15 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17856586 Supplier asecos™ Supplier No. 27882
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE Grid Storage Level provides an additional storage level.

  • Incl. reinforcing traverses and locking pins
  • Polyethelene

Specifications

Material Polyethylene
Type Storage Level
Length (English) 51.18 in.
Length (Metric) 1300.00 mm
Width (English) 51.18 in.
Width (Metric) 1300.00 mm
Height (English) 1.57 in.
Height (Metric) 40.00 mm
Depth (English) 23.62 in.
Depth (Metric) 600.00 mm
Weight (English) 46.30 lb.
Weight (Metric) 21 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.