missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Half Pallet

Product Code. 17886556 Shop All asecos Products
Change view
Click to view available options
Material:
Polyethylene
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17886556 Polyethylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17886556 Supplier asecos™ Supplier No. 40063
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PE Half Pallet is designed for placing 1 drum of 200 L.

  • For depot 40057 and 40060.
  • Can be driven into on 4 sides.
  • With 3 skids.

Specifications

Material Polyethylene
Type Drum Pallet
Length (English) 23.62 in.
Length (Metric) 600.00 mm
Width (English) 23.62 in.
Width (Metric) 600.00 mm
Height (English) 6.30 in.
Height (Metric) 160.00 mm
Depth (English) 31.50 in.
Depth (Metric) 800.00 mm
Weight (English) 18.74 lb.
Weight (Metric) 8.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.